Design Toscano

Folk Art Optometrist Trade Wall Sculpture


product price: $149.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 3.5"
  • Width 36"W
  • Height 9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 3.5"
Width 36"W
Height 9"

Description

Inspired by an actual 19th-century folk art sign above a quaint little optometry shop, this winsome pair of spectacles makes a wide-eyed statement on any wall. Our eyeglass wall sculpture is cast in quality designer resin and hand-painted in antiqued tones to give endearingly dramatic contrast between sincere blue eyes and faux metal rims. This Design Toscano-exclusive wall statue is a piece of nostalgic advertising that's easily hung to add dimension and charm to any home or office. Simple assembly required. 36"Wx31⁄2"Dx9"H. 8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.