Design Toscano

Flora, Goddess of Spring Neoclassical French Spa Stool


product price: $256.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 16"
  • Height 18.5"
  • Depth 16"
  • Weight 20 lbs
  • Top surface 16" dia.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 16"
Height 18.5"
Depth 16"

Details

Weight 20 lbs
Top surface 16" dia.

Description

Whether as a boudoir spa stool, an accent table or a display plinth, this neoclassical French-inspired work of furniture art is truly versatile. This Design Toscano-exclusive is a perfect accent for any decor and a true signature piece. Cast in quality designer resin at over a foot-and-a-half tall, its faux stone finish makes a dramatic statement beside spa, pool or luxury bath. 16"dia.x181⁄2"H. 20 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.