Design Toscano

Flashlight Freddie Solar Garden Gnome Statue


product price: $47.90
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 3 lbs.
  • Depth 8.5"
  • Width 6.5"
  • Height 9.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 8.5"
Width 6.5"
Height 9.5"

Details

Weight 3 lbs.

Description

Freddie shines his solar-powered flashlight on his book as he reads the message of warm wishes written for him by his garden neighbors: "Welcome to my garden, Believe in Miracles, Love grows in the garden of your heart." Charming by day and, as Freddie holds a tiny flashlight powered-by-the-sun, it adds a comforting glow to any night. Cast in quality designer resin exclusively for Design Toscano, our solar garden gnome is artistically hand-painted one piece at a time in red and blue to capture your heart as he adds magic to your garden path, the edge of a flowerbed, or by the front door. A wireless, integrated solar panel charges automatically, so you simply flip the on/off switch and enjoy. Another fun-loving garden gift from Design Toscano! 61⁄2"Wx81⁄2"Dx91⁄2"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.