Shop All Accent Furniture and Storage
Design Toscano
Five-tiered Edwardian Corner Shelf
Mfr # GR253
Zoro # G005446015
product price: $627.00
/ea
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 16 Inch
- Overall Height 56 Inch
- Type Shelf
- Color Browns
- Features Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # GR253
- Zoro # G005446015
- UPC # 846092037322
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 16 Inch |
Overall Height | 56 Inch |
Width | 22" |
Details
Type | Shelf |
Color | Browns |
Features | Shelves |
Installation Type | Free-Standing |
Description
If you've been rummaging through antique shops looking for one of those hard-to-come-by, five-tiered corner shelves popular with the Edwardians, look no further! This hand-carved, rubbed mahogany antique replica displays your small collectibles on top and larger ones on the bottom. Perfect in a corner niche or near a high-backed seat, it is still prized for its unmatched decorative functionality. Simple assembly required. 25"Wx16"Dx56"H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- DESIGN TOSCANO Amesbury Manor Hardwood Wall Curio Cabinet: Lily White Finish (BN17221)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- DESIGN TOSCANO Nettlestone Library Ensemble (OA3650)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 with 1 Shelf in Red and Blue (146AMC183)
- Design Toscano Accent Furniture and Storage