Design Toscano

Fishing Family Cast Bronze Garden Statue


product price: $7,978.86
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 44"
  • Depth 20"
  • Width 63"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 44"
Depth 20"
Width 63"W

Description

Though it's much more about spending time together and making memories than it is about "the big one that got away," the family fishing trip is a pillar of childhood. Our impressive, 360-degree, over-five-foot-long bronze family statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of the sculpt, like their amazing fishing poles and reels,. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze statue with included bronze pier conveys that you take the exterior of your home as seriously as the interior. 63"Wx20"Dx44"H. 245 lbs. (Dimensions do not account for height of fishing poles.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.