Shop All Home & Office Phones
Design Toscano
Film Noir 1928 Reproduction Telephone
Mfr # PM1929
Zoro # G005447043
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6"
- Width 9"W
- Large Spiral 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1929
- Zoro # G005447043
- UPC # 840798107495
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6" |
Width | 9"W |
Details
Large Spiral | 6.5" |
Description
Timeless as a grainy Hollywood film, our Film Noir reproduction telephone will have you picturing your favorite private eye sitting with his feet up on his desk, fedora tipped over his eyes waiting for a call from his glamorous femme fatale. Originally designed by Kristian Kirks Telefonfabrikker in 1928 in Denmark, our Film Noir reproduction telephone is a highly collectable work of art. Our Design Toscano replica telephone features Art Moderne sculptural details, curled cord, raised and arched handset cradle and streamline resin base with drawer for note keeping. This functional telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 9"Wx61⁄2"Dx6"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 (YTX12-BS377)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- SNOM SIP Phone 2.8 Color LCD (D735)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Black, 12"H (236-001BK)
- SCITEC Scitec- Inc. TeleMatrix 1L Trimline - Black (TLM-691191)
- SWIVEL Block Lintel 12 Gauge for 8 in. Block 48 in. Painted (SW1640313)
- VIKING Viking Electronics VK-K-1900D-2 RED Hot line Desk Phone (VK-K-1900D-2)
- VTECH Vtech 80-8612-00 2 Handset Cordless Phone System CS6619-2 with Caller ID and Call Waiting (80-8612-00)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- Design Toscano Home & Office Phones