Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Farmer Fanny Garden Statue
Mfr # QL2740
Zoro # G504384504
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Depth 7 Inch
- Height 19 Inch
- Width 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL2740
- Zoro # G504384504
- UPC # 846092024407
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7 Inch |
Height | 19 Inch |
Width | 6 Inch |
Details
Weight | 5 lbs |
Description
One of childhood's joys is planting a seed, and then watching it grow! Whether you display our adorable little girl gardener sculpture in your flowerbed or in your entryway, this little girl statue is inspirational indoors or out! Incredibly detailed from Fanny's straw hat to garden tool, this Design Toscano exclusive garden statue is cast in quality designer resin and expertly hand-painted one piece at a time. Fanny: 6"Wx7"Dx19"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Terminal (33356)
- MTD Lens-Lh Headlight (931-06559)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- ORCA Cooler, 40 qt Cooler, Lime, 10 days Ice Retention (ORCL040)
- DESIGN TOSCANO Stegosaurus Scaled Dinosaur Statue (NE110039)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- DESIGN TOSCANO Flight of Freedom Hanging Eagle Sculpture: Set of Two (DB943027)
- DESIGN TOSCANO Napoleon I of France Bust Statue (NE30717)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- DESIGN TOSCANO Burnt Umbra Ceramic Jar Garden Fountain (SS12360)
- DESIGN TOSCANO Sunflower Sammy Garden Gnome Statue (QM19474)
- Design Toscano Fountains, Garden Statues & Sculptures