Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Fantong Oversized Giant Panda Bear Statue with Paw Seat
Mfr # NE160039
Zoro # G604384459
product price: $5,698.86
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,698.86
Free 30-Day Returns
Key Features
- Depth 53"
- Height 75.5"
- Width 65.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE160039
- Zoro # G604384459
- UPC # 840798114882
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 53" |
Height | 75.5" |
Width | 65.5"W |
Description
Giant Pandas eat twenty to forty pounds of bamboo a day! Even as our Design Toscano-exclusive Giant Panda is sitting comfortably munching on a sprig of bamboo, he is happy to offer seating for two. Fntong means big eater in Chinese and is a truly fitting name for this life-size, over seven-foot tall, endangered Giant Panda cast in quality designer resin, reinforced with fiberglass for strength, then hand painted with the classic black eye patches, black and white markings and massive furry paws. This large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Great for photo ops! 65 Wx53 Dx751⁄2 H. 154 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- VICTOR Pincher Animal Trap For Gophers (0610)
- STENS Rolled Hi-Lift Blade 310-086 For Bobcat 112111-03 (310-086)
- IK SPRAYERS IK Pro Air Connector With Joint (82671804)
- DESIGN TOSCANO Golden Retriever Puppy Dog Gutter Guardian Downspout Statue (QM13067)
- DESIGN TOSCANO Tropical Gecko Statue (QS292570)
- DESIGN TOSCANO Jurassic-Sized Stegosaurus Dinosaur Statue (NE100045)
- DESIGN TOSCANO Feathered Velociraptor Jurassic-Sized Dinosaur Statue (NE220079)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- GARDEN MOLDS Garden Molds XPL-DOG1212 Dog Memorial Plaque Kit- Pack of 2 (XPL-DOG1212)
- Design Toscano Fountains, Garden Statues & Sculptures