Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Fannie, the Fairy Sitting Statue: Set of Two
Mfr # HF9326063
Zoro # G704385059
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 6.5"W
- Height 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # HF9326063
- Zoro # G704385059
- UPC # 846092089246
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 4" |
Width | 6.5"W |
Height | 12.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
This angelic pixie statue helps you begin every day with a smile! Designed to sit atop a window ledge, garden shed or library shelf, our fawning fairy sculpture spreads her die-cut metal wings and crosses shapely legs beneath a real fabric petal skirt. Cast in quality designer resin, this Design Toscano exclusive fairy statue is a treasured collectible and a welcome gift for home or garden! Each 61⁄2"Wx4"Dx121⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feeder Huminbird16Oz4Sta (210PB)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0810)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (433896)
- COBRACO Canterbury Plant Stand, 30" (SCBPS1030-B)
- DESIGN TOSCANO Loving Friend, Memorial Pet Cat Statue: Large (LY7154091)
- DESIGN TOSCANO Tyrannosaurus Rex Scaled Dinosaur Statue (NE110018)
- DESIGN TOSCANO Watering Can Caitlyn Little Gardner Cast Bronze Garden Statue (DK262)
- DESIGN TOSCANO Nellie's Big Catch Fisherwoman Statue (EU9305)
- DESIGN TOSCANO Grande Scale Male Silverback Gorilla Statue (NE200037)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- PREMIER DESIGNS Premier Designs 22in. Ladybug Hot Air Balloon (PD25775)
- Design Toscano Fountains, Garden Statues & Sculptures