Shop All Wall Art & Decor
Design Toscano
Fairies of the Enchanted Grove: Rowan Wall Sculpture
Mfr # CL4918
Zoro # G005387608
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Shape Specialty
- Width 6 Inch
- Height 14 Inch
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL4918
- Zoro # G005387608
- UPC # 846092003280
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 6 Inch |
Height | 14 Inch |
Depth | 1 1/2 Inch |
Details
Item | Decorative Figure / Wall Accents |
Color | Multi-Colored |
Shape | Specialty |
Material | Resin |
Weight | 1 lbs |
Description
Make some magic with our vibrantly colorful fairy, sure to find a place in your heart with its timeless style. Artist Cecilia intricately sculpted and hand-painted it from elegant wings to flowing tresses. Our quality designer resin, over foot-tall Toscano exclusive will brighten your own bath, boudoir or garden walls-or enchant as a special gift for a fairy-loving friend! Approx. 6"Wx11⁄2"Dx14"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The DOT stool, Black (B210-BK)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 (1A38666)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- DESIGN TOSCANO African Water Gatherer Statue (QS2166)
- DESIGN TOSCANO Temple of Karnak Mirrored Wall Sculpture (PD1611)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- DESIGN TOSCANO Jali Elephant Sculpture (Large) (KY710971)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DESIGN TOSCANO Egyptian Amun-Re Ankh Wall Sculpture (NE180091)
- TRADEMARK FINE ART Kiyo Murakami 'Girl Of The Flower Garden' Canvas Art, 18x18 (1X02050-C1818GG)
- Design Toscano Wall Art & Decor