Design Toscano

Exotic African Elephant Trophy Head Wall Mount Sculpture


product price: $1,366.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 33.5"
  • Weight 27 lbs
  • Width 39.5"
  • Depth 38.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 33.5"
Width 39.5"
Depth 38.5"

Details

Weight 27 lbs

Description

Pay tribute to one of nature's most splendid creatures, the African Elephant, found in thirty seven countries roaming the savanna where they can live up to seventy years old. This fusion of nature and artistry, an amazingly detailed three-dimensional gallery shoulder mount wall sculpture, with trunk raised for good luck, captures one of the largest animals in the world. Cast in quality designer resin reinforced with fiberglass for strength, this remarkable sculpt is hand-painted to capture the Bull Elephant's faux ivory tusks, highly dexterous trunk, massive ears and leathery skin then finished in the realistic tones of nature. Lend a touch of the wild and a sense of adventure to any home study, office or in a traditional place of honor, above a fireplace. Our giant display-quality Exotic African Elephant wall sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another stunningly realistic animal from Design Toscano! Mounting hardware included. 391⁄2Wx381⁄2"Dx331⁄2"H. 27 lbs. "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.