Design Toscano

European Scroll-Footed Candlesticks: Medium, PK 2


product price: $215.46
/pk 2, $107.73/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 20.5"
  • Width 6"
  • Weight 3 lbs
  • Overall Depth 6"
  • Grande Height 48.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20.5"
Width 6"
Overall Depth 6"
Grande Height 48.5"
Grande Depth 12.5"
Grande Width 12.5"

Details

Weight 3 lbs

Description

Introduce a bit of Old World elegance into your home with these antique replica European candlesticks. A pair lends your room the romance of a bygone era while illuminating it with a soft glow of candlelight. Our Toscano quality designer resin torchieres are ornately decorated with detailed baroque carvings around the neck and scroll-footed base of each candlestick. These European antique replica candlesticks, with glowing silver leaf finish, will hold your pillar candles while lending any room the rich romance of 17th-century style. Do not leave lit candles unattended. Candles not included. Medium: 6"Wx6"Dx20"H. 3 lbs. Large: 71⁄2"Wx71⁄2"Dx27"H. 8 lbs Grande: 121⁄2"Wx121⁄2"Dx481⁄2"H. 30 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.