Shop All Candleholders
Design Toscano
European Scroll-Footed Candlesticks: Large
Mfr # NE60309
Zoro # G605386681
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Tones
- Height 27"
- Width 7.5"
- Material Resin
- Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE60309
- Zoro # G605386681
- UPC # 846092061747
- Country of Origin Philippines
- Category Candleholders
Dimensions
Height | 27" |
Width | 7.5" |
Overall Depth | 7 1/2 Inch |
Details
Item | Candle Holder |
Color | Silver Tones |
Material | Resin |
Weight | 8 lbs |
Shape | Specialty |
Description
Introduce a bit of Old World elegance into your home with this antique replica European candlestick. A pair lends your room the romance of a bygone era while illuminating it with a soft glow of candlelight. Our Design Toscano quality designer resin torchieres are ornately decorated with detailed carving around the neck and base of the candlesticks. They are scroll footed with a baroque base design. This European antique replica candlestick will hold your pillar candles while lending any room the rich romance of 17th-century style. Do not leave lit candles unattended. Candles not included. Grande size shown. Large : 71⁄2"Wx71⁄2"Dx27"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- CRES COR Power Supply Cord (08100651)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- Design Toscano Candleholders