Shop All Bookends
Design Toscano
Equestrian Elegance Horse Cast Iron Sculptural Bookend Pair
Mfr # SP915
Zoro # G905389467
product price: $108.90
/ea
Free Shipping & Returns
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.5"
- Height 9.5"
- Width 6.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP915
- Zoro # G905389467
- UPC # 840798116015
- Country of Origin China
- Category Bookends
Dimensions
Depth | 5.5" |
Height | 9.5" |
Width | 6.5"W |
Description
Whether your love of horses comes from pleasure riding, Western or English style, from rodeo riding and roping or from reading about famous show jumpers, all horse lovers will appreciate our Equestrian Elegance sculptural bookend pair. Hand-crafted in heavyweight foundry cast iron exclusively for Design Toscano, these beautiful Equestrian Elegance sculptural bookends of trusty steeds are then hand painted and distressed just enough to replicate a true antique. These always ideal pair of horse bust bookends serve as functional art while giving literary support to your favorite books. Bookends serve as punctuation marks in a library, showcasing your equine interests and will add character to any room, shelf or credenza. What a perfect gift for any rider, roper or horse enthusiast! Each 61⁄2 Wx51⁄2 Dx91⁄2 H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- Design Toscano Bookends