Shop All Sconces
Design Toscano
Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce
Mfr # CL80003
Zoro # G705447039
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17"
- Width 7.5"W
- Eagle without globe 9.5"H.
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL80003
- Zoro # G705447039
- UPC # 840798122108
- Country of Origin China
- Category Sconces
Dimensions
Height | 17" |
Width | 7.5"W |
Depth | 11.5" |
Details
Eagle without globe | 9.5"H. |
Description
Lighting the way toward freedom, our American Eagle wall sconce extends 111⁄2" from the wall to illuminate a proud history and a bright future. Each bald eagle bird sculpture includes design details from individual feathers to bold eagle eyes. Cast in quality designer resin, our eagles are individually hand-painted in faux bronze exclusively for Design Toscano. Transcending decor from Americana and beyond, a single frosted glass orb hangs from a metal chain to hold your 40-watt bulb. Celebrate the many freedoms of America with this illuminated wall sculpture! 71⁄2"Wx111⁄2"Dx17"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lumin Cleaner Light Bulb Lamp (CLEANER)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Design Toscano Sconces