Shop All Dining Room Chairs
Design Toscano
English Chippendale Side Chair
Mfr # AF1007
Zoro # G105446298
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Height 21.5"
- Includes Set of Six Chairs includes 2 armchairs and 4 side chairs.
- Side Chair 23"Wx22"Dx39.5"H. 14 lbs.
- Fabric Content 100% Dacron
- Floor to top of seat 18"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1007
- Zoro # G105446298
- UPC # 846092010547
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Back Height | 21.5" |
Seat Dimensions | 20"Wx17.5"D |
Details
Includes | Set of Six Chairs includes 2 armchairs and 4 side chairs. |
Side Chair | 23"Wx22"Dx39.5"H. 14 lbs. |
Fabric Content | 100% Dacron |
Floor to top of seat | 18"H. |
Armchair Dimmentions | 24"Wx23"Dx39.5"H. 18 lbs. |
Description
With truly exceptional hand-carving of acanthus, scrolls, and foliage and a warm, rich pine finish you won't find elsewhere, this Toscano-exclusive chair is in a class all its own! On claw-and-ball feet, the ornate carving that requires three days to complete, rises toward a filigree back that showcases the carvers art to full advantage. Our traditional European chair, with comfortable suspension and upholstery in a quality jacquard of gold and blue stripes, create a classic heirloom. Our work of furniture art is as comfortable as it is beautiful. Side Chair: 23"Wx22"Dx391⁄2"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- Design Toscano Dining Room Chairs