Shop All Barware and Beverage Service
Design Toscano
English Bulldog Bottle Opener
Mfr # SP44
Zoro # G505387085
product price: $17.90
/ea
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5"
- Width 3.5"W
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP44
- Zoro # G505387085
- UPC # 846092009718
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 1.5" |
Width | 3.5"W |
Height | 3.5" |
Description
You'll make even the most functional chore fun when you use this collectible iron hand painted Bottle Opener cast from turn-of-the-century British mold! Choose the English Bulldog as a gift for yourself or for those with a quirky sense of humor. Group it with other openers or display it by the bar for authentic style. 31⁄2"Wx11⁄2"Dx4"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Round Pebbled Bowl, 5-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB12176)
- INSINGER Door Switch (DE5-37)
- ALLPOINTS Release, Inside F/Doors To 4" (266279)
- ELECTROLUX Thermal Fuse (134711401)
- DESIGN TOSCANO Professional Waiter s All-in-One Wine Bottle Opener (WJ22670)
- DESIGN TOSCANO The King's Crown Cast Iron Bottle Opener, PK 2 (SP991081)
- DESIGN TOSCANO Hobgoblin Beer Cast Iron Bottle Opener (SP1506)
- DESIGN TOSCANO Trout Tales Cast Iron Bottle Opener, PK 2 (SP9852)
- DESIGN TOSCANO Pink Flamingo Cast Iron Bottle Opener (SP967)
- DESIGN TOSCANO Moo Likes the Brew: Cow Cast Iron Bottle Opener, PK 2 (SP9407)
- DIAMOND Diamond 94 Clear Plastic Spoon; 24 Count (132936)
- Design Toscano Barware and Beverage Service