Shop All Walking Aids
Design Toscano
Empress Collection: Slithering Snake Solid Hardwood Walking Stick
Mfr # TV6232
Zoro # G905387043
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5"
- Width 1"W
- Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6232
- Zoro # G905387043
- UPC # 846092046058
- Country of Origin India
- Category Walking Aids
Dimensions
Depth | 5" |
Width | 1"W |
Height | 37" |
Description
The incredibly carved, barley-twist hardwood shaft of this practical and stylish walking stick brings to mind dapper British gentlemen walking along the streets of London. The renewed popularity of this timeless accessory prompted us to offer this exclusive, Design Toscano collectible classic with a polished chrome handle and rubber end tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Each 5"Wx37"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (31152 GR)
- CONDOR OUTDOOR PRODUCTS EMT GLOVE POUCH, BLACK (MA49-002)
- ECONOMY #34 Dental Elevator, 3/16in (D#34)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- Design Toscano Walking Aids