Shop All Walking Aids
Design Toscano
Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick
Mfr # TV10507
Zoro # G105387041
$46.90
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
- Brand Design Toscano
- MFR # TV10507
- Zoro # G105387041
- UPC # 840798105880
- Country of Origin India
- Category Walking Aids
Description
Stylish and functional, our hardwood and polished chrome Sailor's Anchor walking stick is a fashion accessory required with a gentleman's top hat and tails. Our Design Toscano hand-crafted, collectible, hardwood walking cane features a quality polished chrome electroplated metal finish and an ornamental double crook handle displaying remarkable artistic detail and sure to lend style to any collection. This handsome walking stick boasts a polished ebonized hardwood shaft, which has been expertly lacquered with a matte clear coat finish to protect the wood. Fitted with a polymer ferrule tip and smart polished chrome electroplated metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 4"Wx1"Dx371⁄2"H. 1 lb.
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
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- LISTERINE Listerine Total Care Freshmint Mouthwash 16.9 oz. Bottle, PK6 (5294479)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DRIVE MEDICAL Walker Basket (10200b)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- Design Toscano Walking Aids