Shop All Walking Aids
Design Toscano
Empress Collection: Kingsley Brass Solid Hardwood Walking Stick
Mfr # TV6217
Zoro # G305386981
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2"
- Height 36"
- Width 2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6217
- Zoro # G305386981
- UPC # 846092029693
- Country of Origin India
- Category Walking Aids
Dimensions
Depth | 2" |
Height | 36" |
Width | 2"W |
Description
Our collectible, three-foot-long polished hardwood gentleman's stick boasts a high-quality knob displaying remarkable artistic detail. This elegant, hand-crafted walking stick has a polished hardwood shaft, which has been expertly lacquered with a clear coat to protect the wood. Fitted with a rubber ferrule tip and a smart brass metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 2"Wx2"Dx37"L. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- BIOFREEZE Fast Acting Menthol Pain Relief Topical Analgesic, Colorless Gel, 32 oz Pump Bottle (13431)
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- CORTECH Individual Floss, 18 In., PK1000 (30001)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DYNAREX Dynarex DynaGo HD Bariatric Rollator, 500 lbs. Capacity, Blue (10203)
- Design Toscano Walking Aids