Shop All Walking Aids
Design Toscano
Empress Collection: Hambleton Chrome Solid Hardwood Walking Stick
Mfr # TV6218
Zoro # G805387037
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37"
- Width 2"W
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6218
- Zoro # G805387037
- UPC # 846092029709
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 37" |
Width | 2"W |
Depth | 2" |
Description
Our collectible, three-foot-long polished hardwood gentleman's stick boasts a high-quality knob displaying remarkable artistic detail. This elegant, hand-crafted walking stick has a polished hardwood shaft, which has been expertly lacquered with a clear coat to protect the wood. Fitted with a rubber ferrule tip and a smart brass metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 2"Wx2"Dx37"L. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- BARBASOL 10 pc Men's travel grooming set (CBG15000KIT)
- FIRST AID ONLY Contractor ANSI Class A+ First Aid Kit for 25 People, 128 Pieces, Plastic Case (90753)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- Design Toscano Walking Aids