Shop All Walking Aids
Design Toscano
Empress Collection: Fluted Brass Sphere Solid Hardwood Walking Stick
Mfr # TV6196
Zoro # G905387050
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"W
- Height 36"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TV6196
- Zoro # G905387050
- UPC # 846092021697
- Country of Origin India
- Category Walking Aids
Dimensions
Width | 2"W |
Height | 36" |
Depth | 2" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from a premier manufacturer. Our collectible, polished hardwood stick boasts a high-quality polished brass handle. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Automatic Upper Arm Blood Pressure Monitor, Cuff and LCD Display Screen, Fast BP and Pulse Readings (370627XBN)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- ZOLL 6 ECG RECTANGULAR ELECTRODES, 10 SHELF CARTONS, PK600 (8900-0006)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO Empress Collection: Hook, Line, and Sinker Fish Chrome Solid Hardwood Walking Stick (TV6253)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- Design Toscano Walking Aids