Shop All Walking Aids
Design Toscano
Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick
Mfr # TV10537
Zoro # G405387031
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"W
- Height 38"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV10537
- Zoro # G405387031
- UPC # 840798105897
- Country of Origin India
- Category Walking Aids
Dimensions
Width | 2"W |
Height | 38" |
Depth | 2" |
Description
Stylish and functional, our hardwood and polished chrome Flamboyant Floral walking stick is a fashion accessory required with a gentleman's top hat and tails. Our Design Toscano hand-crafted, collectible, hardwood walking cane features a quality polished chrome electroplated metal finish and an ornamental floral knob handle displaying remarkable artistic detail and sure to lend style to any collection. This handsome walking stick boasts a polished ebonized hardwood shaft, which has been expertly lacquered with a matte clear coat finish to protect the wood. Fitted with a polymer ferrule tip and smart polished chrome electroplated metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 2"dia.x38"L. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- EMI Flat Pac Response Kit, Orange (843)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- KARMAN HEALTHCARE Karman Healthcare QC2-SI Quad Cane With Small Base In Silver Frame (QC2-SI)
- Design Toscano Walking Aids