Shop All Walking Aids
Design Toscano
Empress Collection: Dog, Man's Best Friend Solid Hardwood Walking Stick
Mfr # TV6223
Zoro # G305387070
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"W
- Height 37"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6223
- Zoro # G305387070
- UPC # 846092046027
- Country of Origin India
- Category Walking Aids
Dimensions
Width | 1"W |
Height | 37" |
Depth | 2" |
Description
The incredibly carved, barley-twist hardwood shaft of this practical and stylish walking stick brings to mind dapper British gentlemen walking along the streets of London. The renewed popularity of this timeless accessory prompted us to offer this exclusive, Design Toscano collectible classic with a polished chrome handle and rubber end tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Each 5"Wx37"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Elastic Bandage w/ Self-Closure, 2" x 5 Yd Roll, PK 50 (11-047-2)
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- OASIS Sharps Container, 1 Gallon, 5 Per Case (SHARP-1GX5)
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- Design Toscano Walking Aids