Shop All Walking Aids
Design Toscano
Empress Collection: Dapper Dan Solid Hardwood Walking Stick
Mfr # TV10612
Zoro # G205387040
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 39"
- Width 1.5"W
- Large Spiral 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV10612
- Zoro # G205387040
- UPC # 840798105941
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 39" |
Width | 1.5"W |
Details
Large Spiral | 1.5" |
Description
Stylish and functional, our hardwood and polished chrome Dapper Dan walking stick is a fashion accessory required with a gentleman's top hat and tails. Our Design Toscano hand-crafted, collectible, hardwood walking cane features a quality polished chrome electroplated metal finish and an ornamental capstick knob handle displaying remarkable artistic detail and sure to lend style to any collection. This handsome walking stick boasts a polished ebonized hardwood shaft, which has been expertly lacquered with a matte clear coat finish to protect the wood. Fitted with a polymer ferrule tip and smart polished chrome electroplated metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 11⁄2"dia.x39"L. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0247)
- Design Toscano Walking Aids