Shop All Walking Aids
Design Toscano
Empress Collection: Brass Capstick Solid Hardwood Walking Stick
Mfr # TV6184
Zoro # G205386999
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"W
- Height 36"
- Large Spiral 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TV6184
- Zoro # G205386999
- UPC # 846092021680
- Country of Origin India
- Category Walking Aids
Dimensions
Width | 2"W |
Height | 36" |
Details
Large Spiral | 2" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from a premier manufacturer. Our collectible, polished hardwood stick boasts a high-quality polished brass handle. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- FIRST AID ONLY SmartCompliance First Aid Tape/Gauze, 1/2x5 yd. Tape, 2x4 yd. Gauze (FAE-6003)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Playing the ponies, Horse Chrome Solid Hardwood Walking Stick (TV6257)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- Design Toscano Walking Aids