Shop All Walking Aids
Design Toscano
Empress Collection: Beaux Arts Solid Hardwood Walking Stick
Mfr # TV10615
Zoro # G005386984
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37"
- Width 5"
- Weight 1 lbs
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV10615
- Zoro # G005386984
- UPC # 840798105965
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 37" |
Width | 5" |
Depth | 1" |
Details
Weight | 1 lbs |
Description
Stylish and functional, our hardwood and polished Chrome Beaux Arts walking stick is a fashion accessory required with a gentleman's top hat and tails. Our Design Toscano hand-crafted, collectible, hardwood walking cane features a quality polished chrome electroplated metal finish and an ornamental crutch handle displaying remarkable artistic detail and sure to lend style to any collection. This handsome walking stick boasts a polished ebonized hardwood shaft, which has been expertly lacquered with a matte clear coat finish to protect the wood. Fitted with a polymer ferrule tip and smart polished chrome electroplated metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 5"Wx1"Dx37"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO Howling Werewolf Solid Hardwood Walking Stick (TV300)
- DESIGN TOSCANO The Padrone Collection: Elephant Pewter Walking Stick (PA9099)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- Design Toscano Walking Aids