Shop All Vases
Design Toscano
Emperor Roman-Style Architectural Garden Urns: Set of Two
Mfr # NE9210158
Zoro # G306613826
original price:
$681.00
7% off
new price: $627.00
/ea
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.5"
- Height 32"
- Width 16"W
- Base Dims 11.75"x11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE9210158
- Zoro # G306613826
- UPC # 840798161947
- Country of Origin Philippines
- Category Vases
Dimensions
Depth | 14.5" |
Height | 32" |
Width | 16"W |
Details
Base Dims | 11.75"x11.75" |
Description
Replicating the grande designs found in the courts of Italian palaces, these stunning Emperor Roman-style urns are artistic, grande-scale architectural elements. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with exquisite faux limestone finishes. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with these impressive focal pieces, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. These large-scale, display-quality garden planters transform the entrance to any home, business or restaurant into an architectural triumph. 16"Wx14.5"Dx32"H. 23 lbs. Base Dims: 11.75"x11.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- LEWIS HYMAN 72x72 WHT Roll Up Blind (3320166)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 48 Inch (QI004177.L)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch (QI004364.S)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch (QI004360.S)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- Design Toscano Vases