Shop All Vases
Design Toscano
Emperor Roman-Style Architectural Garden Urn: Each
Mfr # NE210158
Zoro # G306613864
product price: $340.86
/ea
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32"
- Base Dims 11.75"x11.75"
- Depth 14.5"
- Width 16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210158
- Zoro # G306613864
- UPC # 840798141109
- Country of Origin Philippines
- Category Vases
Dimensions
Height | 32" |
Depth | 14.5" |
Width | 16"W |
Details
Base Dims | 11.75"x11.75" |
Description
Replicating the grande designs found in the courts of Italian palaces, this stunning Emperor Roman-style urn is an artistic, grande-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux limestone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 16"Wx14.5"Dx32"H. 23 lbs. Base Dims: 11.75"x11.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- ELECTROLUX Screw, 240578902 (240578902)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder (QI004370.BX)
- AFS 3" Plastic Cone - Round Bottom Vase: White (case of 36) (5016)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Brown and Gold 6.75 Inch (QI004134.S)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- UNIQUEWISE Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (QI004133)
- Design Toscano Vases