Shop All Planters & Window Boxes
Design Toscano
Elysee Palace Garden Urns: Set of 2
Mfr # NE950307
Zoro # G104386311
product price: $1,822.86
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,822.86
Free 30-Day Returns
Key Features
- Width 36.5"
- Height 31"
- Depth 25.5"
- Base 18.5"dia.
- Inside of urn 23.5"dia.x20.75"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE950307
- Zoro # G104386311
- UPC # 840798114844
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 36.5" |
Height | 31" |
Depth | 25.5" |
Details
Base | 18.5"dia. |
Inside of urn | 23.5"dia.x20.75"D. |
Description
This impressive focal piece for your home and garden boasts French baroque style. Cast in high-quality, reinforced fiberglass resin with a faux French limestone finish, this grande-scale, architectural accent piece is a stunning addition. Fraught with exquisite acanthus detailing and floral scrolling, alone or filled with your greenery, this over four-foot-tall statement piece adds year-round beauty. Each: 361⁄2"Wx251⁄2"Dx31"H. 68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler 280-529 For Gravely 027892 (280-529)
- LANDSCAPERS SELECT Hose Shut-Off Metal 3/4In (GC5043L)
- A & I PRODUCTS Filter, Cab Air 14.37" x7.56" x1.38" (A-RE195491)
- E-Z UP Event Light (EL4000CHWH)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- BLOEM 12 in. D Plastic Dayton Planter Coral (DAY1221)
- Design Toscano Landscaping Materials