Shop All Planters & Window Boxes
Design Toscano
Elysee Palace Baroque-style Architectural Garden Urn Statue
Mfr # NE50307
Zoro # G704386506
product price: $969.00
/ea
Free Shipping & Returns
$969.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36.5"W
- Height 31"
- Depth 25.5"
- Inside of urn 23.5"dia.x20.75"D.
- Base 18.5"dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE50307
- Zoro # G704386506
- UPC # 846092038459
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 36.5"W |
Height | 31" |
Depth | 25.5" |
Details
Inside of urn | 23.5"dia.x20.75"D. |
Base | 18.5"dia. |
Description
This impressive focal piece for your home and garden boasts French baroque style. Cast in high-quality, reinforced fiberglass resin with a faux French limestone finish, this grande-scale, architectural accent piece is a stunning addition. Fraught with exquisite acanthus detailing and floral scrolling, alone or filled with your greenery, this over four-foot-tall statement piece adds year-round beauty. Shown with our English Bow Plinth NE-50308. 361⁄2"Wx251⁄2"Dx31"H. 68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- COOK PRODUCTS Cook Products HB-MINITGW A Great Raised Garden Bed (HB-MINITGW)
- Design Toscano Landscaping Materials