Shop All Bookends
Design Toscano
Elyse Bookend Set
Mfr # SP713
Zoro # G405389493
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Width 3.5"W
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP713
- Zoro # G405389493
- UPC # 846092035748
- Country of Origin China
- Category Bookends
Dimensions
Depth | 4" |
Width | 3.5"W |
Height | 9" |
Description
Replicated from a French antique by M. Guiraud Riviere, the shapely nudes seated on shells atop these bronze-finished foundry cast iron bookends are decidedly Art Deco. They will anchor your personal library or make a stylish gift for a favorite bibliophile. Each: 31⁄2"Wx4"Dx9"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- Design Toscano Bookends