Shop All Table Lamps
Design Toscano
Elegant Slumber Art Deco Illuminated Sculpture
Mfr # PD60736
Zoro # G905390203
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18"
- Width 9"W
- Glass Disc Diameter 9" Dia.
- Large Spiral 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD60736
- Zoro # G905390203
- UPC # 840798105392
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18" |
Width | 9"W |
Glass Disc Diameter | 9" Dia. |
Details
Large Spiral | 5.5" |
Description
Asleep upon a beautiful floral bed of fragrant roses, the elegant Art Deco lady in this functional work of art is bathed in a softly diffused light. Rising from a quality designer resin, bronze-finished base, the demure maiden rests against a bounty of roses that securely cradle an amber-hued glass disc panel. This turn-of-the-century figural illuminated sculpture is a Basil Street Gallery exclusive antique replica that readily coaxes your 25-watt type "B" candelabra bulb to share a soft wash that flatters any room. Switch on cord. 9"Wx51⁄2"Dx18"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA 58757 (58757 SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- ILC Replacement for OSRAM SYLVANIA F13TT/D835 (F13TT/D835 OSRAM SYLVANIA)
- DESIGN TOSCANO Parisian Folies Tiffany-Style Stained Glass Lamp (TF10055)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- DESIGN TOSCANO Egyptian Goddess of the Night Illuminated Statue (EU22382)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- Design Toscano Table Lamps