Shop All Table Lamps
Design Toscano
Egyptian Torch Offering Table Lamp
Mfr # PD0198
Zoro # G505386927
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22"
- Width 5.5"W
- Depth 5.5"
- Frosted Glass Flame-Shaped Shade 5.5" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD0198
- Zoro # G505386927
- UPC # 846092021314
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22" |
Width | 5.5"W |
Depth | 5.5" |
Details
Frosted Glass Flame-Shaped Shade | 5.5" Dia. |
Description
This shapely Egyptian Revival maiden from the 1920's is a stunning sculptural lamp that softly glows from a glass "flame" shade lifted to the heavens. This magnificent multi-dimensional work of art is cast in quality designer resin and finished in faux gold leaf and ebony as a true period replica. Features felted bottom and switch-on cord. Accepts your 25-watt candelabra bulb. 51⁄2"dia.x22"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb A21, 5 1/6 in L, 15 W, PK4 (LED15A21/850-4PK)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- LUMARK Nffld Night Falcon (VS/NFFLD)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- Design Toscano Table Lamps