Shop All End Tables
Design Toscano
Egyptian Pharaoh's Kneeling Nubian Servant: Egyptian Side Table Statue
Mfr # NE867003
Zoro # G405394060
product price: $769.50
/ea
Free Shipping & Returns
$769.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22"
- Height 36.5"
- Depth 17"
- Overall Tray 10"Wx14"Dx1.5"H.
- Inside Tray 9"Wx13"Dx1"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE867003
- Zoro # G405394060
- UPC # 846092009220
- Country of Origin Philippines
- Category End Tables
Dimensions
Width | 22" |
Height | 36.5" |
Depth | 17" |
Details
Overall Tray | 10"Wx14"Dx1.5"H. |
Inside Tray | 9"Wx13"Dx1"H. |
Description
A life-size Nubian servant sculpture kneels and raises his muscular arms to serve in this artistic synergy of style and function, waiting to be admired from all angles. Cast in fiberglass-reinforced resin and hand-painted in the ebony tones of the Egyptian palette and accented with real gold and silver leaf, this indoor sculpture is rife with Neoclassical and Egyptian style, perfect for service in a home bar or entertainment area. Simple assembly required. 22"Wx17"Dx361⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Chrome (402493)
- Design Toscano End Tables