Design Toscano

Egyptian Goddess of the Night Illuminated Statue


product price: $171.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 35"
  • Width 6.5"
  • Weight 6 lbs
  • Depth 6.5"
  • Crackle Glass Globe 5.5" Dia
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 35"
Width 6.5"
Depth 6.5"

Details

Weight 6 lbs
Crackle Glass Globe 5.5" Dia

Description

Raising her 6-inch-diameter frosted glass globe almost a yard high, this shapely Egyptian goddess dramatically lights the night. Our magnificent, nearly 3-foot work of art perfect in pairs is cast in quality designer resin and finished in faux gold leaf and ebony. Switch-on cord; Accepts your 40-watt bulb. 6"dia.x35"H. 6 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.