Shop All Wall Art & Decor
Design Toscano
Egyptian Goddess Isis Pyramid Treasure Box Sculpture
Mfr # WU74577
Zoro # G405386744
product price: $80.90
/ea
Free Shipping & Returns
$80.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.5"
- Height 6.5"
- Width 6.5"W
- Inside 3.25"Wx3.25"Dx1.75"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # WU74577
- Zoro # G405386744
- UPC # 846092074327
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 6.5" |
Height | 6.5" |
Width | 6.5"W |
Details
Inside | 3.25"Wx3.25"Dx1.75"H. |
Description
Lift the goddess Isis with the lid of this double-tiered, Egyptian pyramid treasure box to entomb your valuables in a secret hiding place! Ringed with hieroglyphs and Egyptian figures, our Design Toscano-exclusive quality designer resin collectible is hand-painted in faux ebony and gold. 61⁄2"Wx61⁄2"Dx61⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- GRINDMASTER CECILWARE Faucet Assembly (D017A)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- DESIGN TOSCANO Peacock-Feathered Orbs Decorative Accent Balls, PK 3 (QM25572)
- DESIGN TOSCANO Fleur-de-Lis Sword Hanger Set (ME110)
- DESIGN TOSCANO Tiffany's The Holy Spirit, 1895 Art Glass (GM1013)
- DESIGN TOSCANO Saint-Remy Irises Stained Glass Window (HD575)
- DESIGN TOSCANO Higher Plane of Perception All-Seeing Eye Palmistry Hand Statue (QL579)
- CAROLINES TREASURES Carolines Treasures PJC1110DS812 Cardinal Winter Red Bird Wall and Door Hanging Prints (PJC1110DS812)
- Design Toscano Wall Art & Decor