Shop All Wall Art & Decor
Design Toscano
Egyptian Cat Goddess Bastet Statue: Bastet without Earrings
Mfr # WU67897
Zoro # G005390332
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blacks
- Width 3 Inch
- Material Resin
- Weight 2 lbs
- Height 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # WU67897
- Zoro # G005390332
- UPC # 846092008551
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 3 Inch |
Height | 8 Inch |
Depth | 4 Inch |
Details
Color | Blacks |
Item | Decorative Figure |
Material | Resin |
Weight | 2 lbs |
Shape | Specialty |
Description
Bastet, the Egyptian Cat Goddess, was said to protect women and children, as well as to guard the sun's power to ripen crops. Our museum-quality sculpture with scarab pendants, is crafted of quality designer resin in a matte black finish and set on a detailed base scribed with hieroglyphics. Approx. 3"Wx4"Dx8"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Servewell Well Assembly (38101)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- DESIGN TOSCANO African Serengeti Tribal-Style Animal Wall Mask: Jaguar (EU34910)
- DESIGN TOSCANO Silver King Golf Ball Advertisement Cast Iron Golfer Statue (SP6006)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO Petite Mardi Gras Carnivale Wall Mask Collection (QL910428)
- DESIGN TOSCANO Steampunk Octopod Wall Sculpture (CL7035)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- Design Toscano Wall Art & Decor