Shop All Desks
Design Toscano
Effingham Gryphon Library Table
Mfr # AF7242
Zoro # G305446043
product price: $2,164.86
/ea
Free Shipping & Returns
$2,164.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 55"W
- Overall Depth 27.5"
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7242
- Zoro # G305446043
- UPC # 846092008865
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 55"W |
Overall Depth | 27.5" |
Overall Height | 31" |
Description
The stylized gryphons and ornate filigree scrollwork hand-carved to create the legs of this Toscano exclusive are nothing short of amazing! The egg-and-dart molding surrounding the double-tiered, kiln-dried top of this exquisite sculptural piece allows you to admire it from every angle. Whether you use it as a writing desk, a hall table or as the pièce de resistance in your entryway, this signature creation that takes over 100 hours to create is a stunning work of hand-carved solid mahogany furniture art. Simple assembly required. 55"Wx28"Dx301⁄2"H. Approx. 160 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- BACK2BASICS Folding Table Laptop Cart, Graphite - 26-35.75 x 20.75 x 14.25 in. (BA2647849)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- Design Toscano Desks