Shop All End Tables
Design Toscano
Ebony Rose Mahogany Side Table
Mfr # AF57661
Zoro # G005394071
product price: $910.86
/ea
Free Shipping & Returns
$910.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23"
- Height 21"
- Depth 23"
- Middle Shelf Dimensions 11¾"Wx15¼"Dx15¼"H.
- Leg Height 16½"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57661
- Zoro # G005394071
- UPC # 840798137096
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 23" |
Height | 21" |
Depth | 23" |
Middle Shelf Dimensions | 11¾"Wx15¼"Dx15¼"H. |
Leg Height | 16½"H. |
Description
Overflowing with Rococo style and perhaps a stylishly coveted Goth accent, this faux ebonized work of mahogany furniture art blooms with meticulously hand carved rosettes on every stylized curve, all done at the hand of talented artisans. Rosettes rest atop the curves of the exaggerated cabriole legs, embellish the bold table skirt, and rest on the pierced rosette floral frieze design adorning the bottom stretcher. A glamorous serpentine tabletop with beveled edge is fine punctuation to this functional antique replica that lends a stylish presence to any room. Our dramatic, hand-carved mahogany work of wood furniture art is found exclusively at Design Toscano.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- Design Toscano End Tables