Shop All Patio Side Tables
Design Toscano
Easter Island Polynesian Moai Sculptural Side Table
Mfr # JQ12149
Zoro # G104386458
product price: $204.06
/ea
Free Shipping & Returns
$204.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"W
- Height 20.5"
- Large Spiral 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ12149
- Zoro # G104386458
- UPC # 840798133234
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 13"W |
Height | 20.5" |
Details
Large Spiral | 13" |
Description
Inspired by the Easter Island stone originals, our tiki head totem table adds an instant island feel to your exotic decor! Highlight your next Polynesian luau with our Design Toscano-exclusive replica that features a flat, broad hat called a pukao to hold your tropical drinks. Our South Seas statement piece is cast in quality designer resin with a rough, chiseled faux stone finish. This Polynesian chieftain is sculpted 360 degrees so guests can admire him poolside or in your retro tiki bar. Cheers! 13"dia.x201⁄2"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/64 gal., Silver (FG9W3100SSBLA)
- NEOGEN NEOGEN DeciMax 116841 Soft Bait Rodenticide, Paste, 8 lb Pail (116841)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- CAVEX Leaf Rake, 22.5in Resin Head, 48in Hardwood Handle (2857)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- Design Toscano Patio Side Tables