Shop All Planters & Window Boxes
Design Toscano
Easter Island Massive Megalith Moai Head Planter Statue: Set of Two
Mfr # AL91917
Zoro # G104386359
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5"W
- Height 18"
- Large Spiral 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AL91917
- Zoro # G104386359
- UPC # 840798120951
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.5"W |
Height | 18" |
Details
Large Spiral | 9" |
Description
Whether you admire these artistic relics as unique archeological artifacts of the tropical paradise of Easter Island or simply use their openings as potted head planters for beautiful greenery, you'll impress guests with your smart admiration of the Moai people of the South Seas. Our Design Toscano-exclusive Moai statue is cast in quality designer resin with a grey stone finish that melds easily with any tropical paradise decor. The broad nose, strong chin and rectangular ears of the Easter Island decor makes the head planters intriguing works of history of the Chilean island called Rapa Nui. Imagine several planted in a row for impact! Plants not included. Each:91⁄2"Wx9"Dx18"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Mississippi State Sweatshirt Blanket (177-74)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Seat Dino Racer (fvb13) (green) (FVB13 PW JURASSIC WORLD DINO RACER GREEN SEAT FOR)
- KOHLER Module Ignition (Cdi Fixed) (20 584 03-S)
- GOFIT Body Composition Scale (GF-SCALE-BC)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Brown (PA99331)
- PATIOPLUS 48 In. Elevated Planter Box With Shelf (PA840455)
- Design Toscano Planters & Window Boxes