Design Toscano

Earth Witness Buddha Wall Sculpture


product price: $60.90
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 16.5"
  • Large Spiral 2.5"
  • Weight 3 lbs
  • Width 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 16.5"
Width 10"

Details

Large Spiral 2.5"
Weight 3 lbs

Description

With classically folded legs, this meditating Angkor Khmer Buddha wears the crown of full enlightenment that brings calm despite life's struggles. This striking mudra, replicated from an ancient Southeast Asian wat (temple), exemplifies the serenity so coveted in exotic decor. Cast in quality designer resin with an aged stone finish for home, gallery or garden. 10"Wx21⁄2"Dx161⁄2"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.