Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Earth Witness Buddha Illuminated Garden Fountain: Large
Mfr # QN164001
Zoro # G904385767
product price: $313.50
/ea
Free Shipping & Returns
$313.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32.5"
- Depth 15.5"
- Width 15.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QN164001
- Zoro # G904385767
- UPC # 840798116374
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 32.5" |
Depth | 15.5" |
Width | 15.5"W |
Description
Our Earth Witness Buddha is depicted with his left hand cupped indicating he has achieved enlightenment. Floating above a radiating LED illuminated double lotus basin, our almost yard tall Buddha sculpture will become the centerpiece of any zen garden and creates a peaceful atmosphere. A tranquil cascading stream of water flows to create a meditative retreat. The Earth Witness Buddha Fountain is perfectly sized to be placed anywhere, from a deck to an Asian garden and the fountain boasts an illuminated LED pool to be admired day or night. Cast in quality designer resin and hand-finished to replicate natural sculpted sandstone, our Earth Witness garden fountain features a UL-listed, indoor/outdoor pump that allows you to enjoy the lyrical sound of falling water. Another meditative sculptural fountain from Design Toscano that will make a delightful gift for yourself or a friend! Some assembly required. 151⁄2"Wx151⁄2"Dx321⁄2"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGFEST SUPPLIES Syracuse University Billiard Cue Stick (SL1256246)
- KOHLER Cap, Fuel Assembly (17 173 49-S)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", Patented Efficient Design (41-939)
- BISON Fire Starter Elc Bson420 (BA002-BK)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- DESIGN TOSCANO Blessed Virgin Mary Illuminated Garden Grotto Sculpture (KY909)
- DESIGN TOSCANO King Olav V Norwegian Forest Cat Statue: Each (FU84643)
- DESIGN TOSCANO Gilbert, the Box Turtle Statue (QM1887611)
- DESIGN TOSCANO Black Westie Puppy on a Perch Hanging Dog Sculpture (JQ114242)
- DESIGN TOSCANO Flashlight Freddie Solar Garden Gnome Statue (QM2530600)
- Design Toscano Fountains, Garden Statues & Sculptures