Shop All Accent Furniture and Storage
Design Toscano
Downey Street Hall Stand
Mfr # AF7056
Zoro # G005445940
product price: $3,249.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,249.00
Free 30-Day Returns
Key Features
- Overall Height 87.5"
- Width 52.5"W
- Large Spiral 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7056
- Zoro # G005445940
- UPC # 846092036349
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Height | 87.5" |
Width | 52.5"W |
Details
Large Spiral | 18" |
Description
Don't let the humble name "hall stand" fool you; with this renaissance revival masterpiece as a focal point, any entryway becomes a grande hall. At nearly seven-feet tall, with three separate mirrors, it features carvings that take a team of craftsmen over three weeks to create. Handsomely carved fluted columns, an acanthus leaf and shell motif, and dentil moldings under the pediment are complemented by delicate laurel swags. The base shelf is carved from variegated white solid marble and features a single drawer. So finely crafted, it's hard to distinguish between an antique and our heirloom quality exclusive replica. 52"Wx18"Dx87"H. 200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO Wall Pocket Watch Sculptural Metal Curio Shelves (FU83883)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO British Telephone Booth Display Cabinet (NE36832)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal 48" Bench, Natural (AWCC0420)
- Design Toscano Accent Furniture and Storage