Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Double Trouble, Fishing Boys Cast Bronze Garden Statue
Mfr # PN7504
Zoro # G304385374
product price: $2,962.86
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,962.86
Free 30-Day Returns
Key Features
- Width 32"W
- Height 43"
- Large Spiral 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PN7504
- Zoro # G304385374
- UPC # 840798103787
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 32"W |
Height | 43" |
Details
Large Spiral | 20" |
Description
Barefoot and boisterous, this band of boys finds twice the trouble AND twice the fun on their way home from the fishing hole! Our distinctive, 360-degree over-three-foot-tall bronze childhood statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail including bronze fishing pole, net and dangling fish. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of the sculpt. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze children statue conveys that you take the exterior of your home as seriously as the interior. Piped so you may optionally spout water from the mischievious frog into your pond or fountain. Simply add the optional 400 GPH pond pump kit to create beautiful water music for your garden. Accommodates Toscano Pump Kit DR-400, sold separately. 32"Wx20"Dx43"H. 126 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH Coleman-Mach 61359 Heat Ready AC Control Kit 9330C755 (9330C755)
- TOMAHAWK POWER Chemical Tank Spare Part for TMD14 Backpack Fogger (TMD14-TANK)
- B & K Dial 24 in. H X 24 in. W Beige Long Strand Excelsior Aspen Pad (3045)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168PXBK095)
- DESIGN TOSCANO Sunflower Sammy Garden Gnome Statue (QM19474)
- DESIGN TOSCANO Jurassic-Sized Stegosaurus Dinosaur Statue (NE100045)
- DESIGN TOSCANO Woodland Fairy Garden House Statue (HF330884)
- DESIGN TOSCANO Bunny on Board the Tractor, Garden Gnome Statue (QL1530256)
- DESIGN TOSCANO St. Francis Feeds the Animals Garden Statue (EU40076)
- DESIGN TOSCANO Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue (PN5618)
- RED CARPET STUDIOS Old Man Twigs Tree Face (49024)
- Design Toscano Fountains, Garden Statues & Sculptures