Shop All Walking Aids
Design Toscano
Double-Hooked Knob Handle Solid Hardwood Walking Stick
Mfr # TV6219
Zoro # G805387020
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3"
- Width 1"W
- Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6219
- Zoro # G805387020
- UPC # 846092040711
- Country of Origin India
- Category Walking Aids
Dimensions
Depth | 3" |
Width | 1"W |
Height | 37" |
Description
Our collectible, three-foot-long polished hardwood gentleman s stick boasts a high-quality, chrome-plated, double-hooked knob displaying remarkable artistic detail. This elegant, collectible, hand-crafted walking stick has a polished hardwood shaft, which has been expertly lacquered with a clear coat to protect the wood. Fitted with a rubber ferrule tip and smart brass metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 1"Wx3"Dx37"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Playing the ponies, Horse Chrome Solid Hardwood Walking Stick (TV6257)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- Design Toscano Walking Aids