Shop All Patio Side Tables
Design Toscano
Dolphin Cove Glass-Topped Sculptural Table
Mfr # EU1056
Zoro # G705445776
product price: $215.46
/ea
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 21"
- Weight 18 lbs
- Depth 18"
- Glass Tabletop 18.5" round, 1/5" thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU1056
- Zoro # G705445776
- UPC # 846092082810
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 18" |
Height | 21" |
Depth | 18" |
Details
Weight | 18 lbs |
Glass Tabletop | 18.5" round, 1/5" thick |
Description
A pair of playful dolphins splash in the ocean waves that rise to form a distinctive, quality designer resin table base. We love the hand-painting that highlights the sparkling blue water, warm gray skin and upturned tails of our favorite animal statue. This Design Toscano exclusive is topped with a 18" diameter, 3⁄8" thick, pencil-edged round glass top that makes it perfect poolside or to celebrate your seaside or coastal-themed decor. 151⁄2"Wx131⁄2"Dx21"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Tie Rod End For Kubota L5240HST L5240HSTC L5740HST L5740HSTC TA150-13710 (1904-0010)
- A & I PRODUCTS Radiator Hose, Upper 9" x3" x1" (A-SBA310160780)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- SUNCAST Elements Ice Cube Coffee Table with Storage (BMDB3010CB)
- ALATERRE FURNITURE Lyndon Eucalyptus Wood Outdoor Cocktail Table (ANLY03EBO)
- Design Toscano Outdoor Tables