Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Dog Memorial Angel Pet Statue: Stone
Mfr # QL6079
Zoro # G304384438
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 Inch
- Depth 5 1/2 Inch
- Width 10 Inch
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL6079
- Zoro # G304384438
- UPC # 846092025688
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 5 Inch |
Depth | 5 1/2 Inch |
Width | 10 Inch |
Details
Weight | 2 lbs |
Description
When a lost pet tugs at the heartstrings, honor the memory of your beloved dog with this touching animal statue tribute. Our Design Toscano-exclusive angelic pet figurine is sculpted with a peaceful face and feathered wings, then is cast in quality designer resin as a guardian garden statue for a pet's final resting place or as a commemorative animal statue tribute in a spot of honor in your home. A thoughtful and healing gift! Another quality garden animal statue from Toscano! 10"Wx51⁄2"Dx5"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS CHAIN BIKE 1/2""X1/8"" (7070948)
- FERTI-LOME Winterizer Lawn Food 10-0-14 (10895)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR18x24)
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- DESIGN TOSCANO Pixie Fairy Sculptural Fountain (KY688)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Palace Peacock Garden Statue (QL5734)
- DESIGN TOSCANO Basking in God's Glory Little Girl Statue: Medium (NG34012)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Sierra & Sebastian the Reading Child Garden Statues: Set of Two (JQ99634)
- ALPINE Assorted Metal 12 in. H Tulip Planter Stake (QEL829A)
- Design Toscano Fountains, Garden Statues & Sculptures