Shop All Barware and Beverage Service
Design Toscano
Deep Sea Red Crab Cast Iron Bottle Opener
Mfr # SP957
Zoro # G105387133
product price: $15.90
/ea
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 Inch
- Width 4 Inch
- Height 1 Inch
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP957
- Zoro # G105387133
- UPC # 846092068418
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 3 Inch |
Width | 4 Inch |
Height | 1 Inch |
Details
Weight | 1 lbs |
Description
Get hold of your favorite beverage with an antique replica boasting pinchers poised to pop your tops! Hand-crafted exclusively for Design Toscano using the time-honored sand cast method, this antique replica cast iron bottle opener, freestanding Deep sea crab figurine is hand-painted to capture vintage details from crab claws to top-side eyes. 4"Wx3"Dx1"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT APPLIANCE DIV. Summit-Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 32-1/4"H, S/S (DW2435SSADA)
- DIXIE Fork, Black, Medium Weight, PK960 (SSF51)
- COMMERCIAL 2 lb. 24-ply Cotton/ Polyester Twine (58941)
- GOYA Goya Sliced Beets 15 oz., PK24 (2569)
- DESIGN TOSCANO Paint the Town Red Paint Brush Cast Iron Bottle Opener (QH17814)
- DESIGN TOSCANO Grizzly Bear of the Woods Cast Iron Bottle Opener, PK 2 (SP91622)
- DESIGN TOSCANO Frog King Cast Iron Bottle Opener (SP1571)
- DESIGN TOSCANO The Great Plains Buffalo Cast Iron Bottle Opener (SP1315)
- DESIGN TOSCANO Pink Flamingo Cast Iron Bottle Opener (SP967)
- DESIGN TOSCANO Medieval Knight Cast Iron Bottle Opener (SP1082)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 24" X24" Cabinet 18 ga (SHF-2424)
- Design Toscano Barware and Beverage Service